Shop All Automotive Door & Hatch Parts
Motormite
Door Striker Bolt-7/16-14 In Door Lock Strik, 38448
Mfr # 38448
Zoro # G8509126
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 2-1/4 in
- Diameter 3/8 in
- Head Type Star
- Thread Size 7/16"-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 38448
- Zoro # G8509126
- UPC # 30037495384484
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Length | 2-1/4 in |
Diameter | 3/8 in |
Thread Size | 7/16"-14 |
Details
Material | Steel |
Head Type | Star |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Spark Plug Boot Protector Dielectric Grease, Pouch, 4 g, 100 (SP-1)
- WESTWARD Creeper, 250lb, 4-3/4"H, 35-7/16"L, 16-3/4"W (793LF6)
- AGS Brass Plug, 5/16 Tube (1/2-20 Inverted), 1/bag (BLF-63B)
- DENSO Air Filter, 143-2102 (143-2102)
- MOTORMITE Door Striker Bolt-M10-1.50 Door Lock Strik, 38445 (38445)
- MOTORMITE Door Latch Cable Clip, 75475 (75475)
- MOTORMITE Unlock-Folding Tool-22 In Overall Length Emergency Door, 75490 (75490)
- MOTORMITE EXTERIOR DOOR HANDLE (80148)
- MOTORMITE Door Hinge Pin And Bushing Kit-1 Pin 2 B, 38391 (38391)
- MOTORMITE DOOR HINGE PIN AND BUSHING KIT-1 PIN 2 B (38410)
- FAIRCHILD INDUSTRIES D2072 - 2007-2018 Jeep Wrangler (4Dr) Rear Outer Belt Weatherstrip (D2072)
- Motormite Automotive Exterior Accessories