Shop All Food Service Appliance Parts
Motormite
DOOR STRIKER BOLT-1/2-13 IN
Mfr # 38420
Zoro # G902035695
product price: $11.05
/ea
$11.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Material Steel
- Length 2-3/8 in
- Diameter 15/16 in
- Color Silver
- Thread Size 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 38420
- Zoro # G902035695
- UPC # 30000000000000
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 2-3/8 in |
Diameter | 15/16 in |
Thread Size | 1/2"-13 |
Details
Material | Steel |
Color | Silver |
Head Type | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODLINK BAFFLE CLEAR 16"" (24267)
- TRUE Temperature Control (800366)
- TRUE Pan, Drain (E810231)
- COLOMBINA Jumbo Spearmint Balls, 381 oz Bag, 120 Count (10132)
- MOTORMITE 30 AMP 12 VOLT 5 PIN UNIVERSAL RELAY (88069)
- MOTORMITE 30 AMP 12 VOLT 4 PIN UNIVERSAL RELAY (84601)
- MOTORMITE Hood Hold-Down Latch Kit, 42423 (42423)
- VULCAN HART Thermostat - Gs (00-498096-00450)
- APW WYOTT Conveyor Belt (S2B-93000206)
- MARKET FORGE Steam Safety Valve 3/4" (2211818)
- CRES COR Terminal Block (0852 091)
- Motormite Food Service Appliance Parts