Shop All Automotive Door & Hatch Parts
Motormite
Door Hinge Roller Kit, 38300
Mfr # 38300
Zoro # G8515907
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 60 mm
- Pin Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 38300
- Zoro # G8515907
- UPC # 885484271968
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Height | 60 mm |
Pin Diameter | 3/8 in |
Details
Material | Stainless Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 05-06 Acura Rsx Oem Style Fog Lights Yellow (LF-RSX06AMOEM-RS)
- COAST2COAST 14", 8 Spoke, Silver, Plastic, Set Of 4 (IWC12414S)
- OTC Master Flaring Tool Kit (6502)
- METABO 5" FLEX BACKING PAD-M14 (623278000)
- MOTORMITE Door Lock Rod Clips, 75452 (75452)
- MOTORMITE Unlock-Folding Tool-22 In Overall Length Emergency Door, 75490 (75490)
- MOTORMITE Hood Bumper Rest Replacements, 45363 (45363)
- MOTORMITE Interior Door Pull Left With Cover Tan (80415)
- MOTORMITE INTERIOR DOOR HANDLE REAR LEFT SMOOTH BL (80633)
- MOTORMITE Door Latch Cable Clip, 75475 (75475)
- AP PRODUCTS AP Products 013-673 Bauer Baggage Door Cam Lock - 7/8" Cam (013-673)
- Motormite Automotive Door & Hatch Parts