Shop All Automotive Door & Hatch Parts
Motormite
DOOR HINGE PIN AND BUSHING KIT
Mfr # 38491
Zoro # G202035852
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware
- Pin Material Steel
- Bushing Material Brass
- Pin Diameter 3/8 in, 3/8 in
- Bushing Inside Diameter 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 38491
- Zoro # G202035852
- UPC # 30000000000000
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Pin Diameter | 3/8 in, 3/8 in |
Bushing Inside Diameter | 7/16 in |
Pin Length | 1 in |
Bushing Outside Diameter | 9/16 in |
Details
Includes | Hardware |
Pin Material | Steel |
Bushing Material | Brass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKSON MARINE Thirsty-Mate Pump 36" w/72" Flexible Reinforced Hose (136PF6)
- THEXTON MANUFACTURING UNIV THREAD GAUGES (TH432)
- GARAGEBOSS Oil Recycle Drain Pan, 12.5 qt. (GB150G)
- BALDWIN FILTERS Air Filter, 5-1/4 x 12-15/32 in. (PA2380-FN)
- MOTORMITE Door Lock Rod Clip Assortment, 75474 (75474)
- MOTORMITE Door Lock Cylinder Clip Assortment, 75510 (75510)
- MOTORMITE Panel Trim Retainer-Interior-Ford, 45810 (45810)
- MOTORMITE Exterior Door Handle, 77062 (77062)
- MOTORMITE Door Lock Rod Clips, 75452 (75452)
- MOTORMITE DOOR HINGE ROLLER PIN (38433)
- FAIRCHILD INDUSTRIES Kg2076 - 1984-1996 Chevrolet Corvette Belt Weatherstrip Kit (KG2076)
- Motormite Automotive Exterior Accessories