Motormite

DOOR HINGE PIN AND BUSHING KIT-2 PINS AN


product price: $8.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Includes Hardware
  • Bushing Outside Diameter 7/16 in
  • Pin Material Steel
  • Pin Length 2-7/16 in, 3-7/16 in
  • Pin Diameter 5/16 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Bushing Outside Diameter 7/16 in
Pin Length 2-7/16 in, 3-7/16 in
Pin Diameter 5/16 in
Bushing Inside Diameter 3/8 in

Details

Includes Hardware
Pin Material Steel
Bushing Material Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.