Shop All Automotive Door & Hatch Parts
Motormite
DOOR HINGE PIN AND BUSHING KIT-2 PINS 4
Mfr # 38423
Zoro # G402187818
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware
- Pin Diameter 5/16 in, 3/8 in
- Pin Material Steel
- Pin Length 2-13/16 in, 3-1/4 in
- Bushing Material Brass, Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 38423
- Zoro # G402187818
- UPC # 37495384230
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Pin Diameter | 5/16 in, 3/8 in |
Pin Length | 2-13/16 in, 3-1/4 in |
Bushing Inside Diameter | 3/8 in, 3/8 in |
Bushing Outside Diameter | 1/2 in, 7/16 in |
Details
Includes | Hardware |
Pin Material | Steel |
Bushing Material | Brass, Copper |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Steel Tube Nut, 3/16 (M12x1.0 Bubble), 100/box (BLFX-48)
- AGS Steel Adapter, Female(3/8-24 Bubble), Male(7/16-20 Bubble), 1/bag (BLF-55B)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 24"W, Black, 4.5 cu. ft. (1702500)
- GATES Molded Coolant Hose - Upper, 23047 (23047)
- MOTORMITE Door Striker Bolt-M10-1.50 Door Lock Strik, 38445 (38445)
- MOTORMITE Interior Door Handle, 77046 (77046)
- MOTORMITE Exterior Door Handle, 77062 (77062)
- MOTORMITE Panel Trim Retainer-Interior-Ford, 45810 (45810)
- MOTORMITE EXTERIOR DOOR HANDLE (80148)
- MOTORMITE Door Lock Rod Clip Assortment, 75474 (75474)
- STRONG ARM Hatch Lift Support, 4800 (4800)
- Motormite Automotive Door & Hatch Parts