Shop All Automotive Door & Hatch Parts
Motormite
DOOR HINGE BUSHING ASSORTMENT-4 SIZES
Mfr # 38374
Zoro # G202187513
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3/8 in, 1/32 in, 1/4 in
- Includes Hardware
- Finish Bronze, Gold
- Bushing Material Brass, Steel
- Bushing Outside Diameter 1/2 in, 1/2 in, 7/16 in, 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 38374
- Zoro # G202187513
- UPC # 37495012959
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Height | 3/8 in, 1/32 in, 1/4 in |
Bushing Outside Diameter | 1/2 in, 1/2 in, 7/16 in, 1/2 in |
Bushing Inside Diameter | 3/8 in |
Details
Includes | Hardware |
Finish | Bronze, Gold |
Bushing Material | Brass, Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco Hp36wfl35/m replacement light bulb lamp (HP36WFL35/M HALCO)
- AMMCO Btsfe Coated Steel 3Oz. Clip-On Wheel Weight (BTSFE300)
- HANDY PACK Headlight Connector, HP3960 (HP3960)
- AGS Powdered Graphite Lubricant 1.13oz / 32g (MZ-5)
- MOTORMITE Hood Bumper Rest Replacements, 45363 (45363)
- MOTORMITE Panel Trim Retainer-Interior-Ford, 45810 (45810)
- MOTORMITE Door Pull Strap-Full Length, 77202 (77202)
- MOTORMITE DOOR HINGE PIN AND BUSHING KIT-1 PIN 2 B (38410)
- MOTORMITE Door Striker Bolt-M10-1.50 Door Lock Strik, 38445 (38445)
- MOTORMITE INTERIOR DOOR HANDLE REAR LEFT SMOOTH BL (80633)
- MOTORMITE Unlock-Folding Tool-22 In Overall Length Emergency Door, 75490 (75490)
- Motormite Automotive Exterior Accessories