Shop All Engine Specialty Tools
Motormite
Distributor O-Ring Assortment, 90441
Mfr # 90441
Zoro # G4789411
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 22 mm, 25 mm
- Thickness 3 mm, 5 mm
- Outside Diameter 27.13 mm, 32.05 mm
- Number Of O-Rings 6
- Seal Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 90441
- Zoro # G4789411
- UPC # 30037495904415
- Country of Origin Unknown
- Category Engine Specialty Tools
Dimensions
Inside Diameter | 22 mm, 25 mm |
Outside Diameter | 27.13 mm, 32.05 mm |
Details
Thickness | 3 mm, 5 mm |
Number Of O-Rings | 6 |
Seal Material | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impeller Repair Kit For 5076 And 5077 (222907)
- SEACHOICE White LED Interior Courtesy Light With Both Chrome and White Bezels (3101)
- ARMOR ALL Extreme Shield + Ceramic Glass Treatment Spray 18 oz (19402)
- GRAYMILLS Hose-3 ft., 1/2 in id., 7/8in od. (728-02657)
- MOTORMITE Electrical Tester-In-Line Spark Plug Che, 86579 (86579)
- BRUSH RESEARCH MANUFACTURING NH-3 , Copper/Injector Cleaning, 1.175" Major Diameter, SS, 8.5" OAL, Cut For Power (NH3N)
- STANDARD IGNITION Distributor Vacuum Advance Control, Vc-181 (VC-181)
- HORIZON TOOL M16 X 1.5 Insert For Cal39300 (393-100)
- TOOL TIME Ford Valve Spring Compressor (TO67660)
- BUYERS PRODUCTS Throttle Stop, 5/16In Dia Barrel (516)
- STANDARD IGNITION Distributor Ignition Pickup, LX-204 (LX-204)
- Motormite Service & Shop Tools