Shop All Brake Rotors
Motormite
DISC BRAKE ROTOR RETAINING SCREWS-MAZDA
Mfr # 13823
Zoro # G602035360
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Length 15 mm
- Thread Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 13823
- Zoro # G602035360
- UPC # 30000000000000
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Length | 15 mm |
Thread Size | M8 |
Details
Material | Steel |
Color | Yellow |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Oil Filter Wrench, 3 Jaw Universal (1EKJ5)
- PARKER Male Connector, 1/2 x 1/4 In (VS68NTA-8-4)
- CURT Straight-Tongue Coupler w/Posi-Lock, 2" (25135)
- MAHLE Engine Valve Cover Gasket Set, VS39471 (VS39471)
- MOTORMITE Wheel Hub Mounting Bolt, 97250 (97250)
- MOTORMITE DISC BRAKE ROTOR RETAINING SCREWS (13824)
- PRONTO Rear Brake Rotor, Br3107502 (BR3107502)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-21001 (7002-21001)
- DURAGO Disc Brake Rotor, BR901112 (BR901112)
- GT PERFORMANCE GT Performance 20-3006 3 to 6 Bolt GT3 Hub Steering Wheel Adaptor - Black (GTP20-3006)
- DYNAMIC FRICTION CO Rotors, 6002-20029 (6002-20029)
- Motormite Brake Rotors