Shop All Automotive Heating & Air Conditioning Parts
Motormite
Defroster Vent Dashboard Air V, 57956
Mfr # 57956
Zoro # G3648474
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4-1/4 in
- Depth 1-1/2 in
- Length 22 in
- Color Gray
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 57956
- Zoro # G3648474
- UPC # 885484622432
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Width | 4-1/4 in |
Depth | 1-1/2 in |
Length | 22 in |
Details
Color | Gray |
Material | Plastic |
Number Of Slats | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Liquid Tire Balance Bottles, PK12 (26140)
- MIDWEST FASTENER 7/16"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Lug Nuts 8PK (69342)
- REESE Draw Bar, Class III, IV, 16,000 lb, 8-1/2In (21330)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-1/4 In (PT830610)
- MOTORMITE Heater Hose Connectors-3/8 In Hose X 1/4 (56355)
- MOTORMITE DEFROSTER HOSE-3 IN DIAMETER (96006)
- UNIVERSAL AIR COND Vac Closes 5/8 5/8 Heater Valve, Hv1022C (HV1022C)
- FJC Pag Oil, 100 qt. (2488)
- DORMAN HVAC Heater Hose Connector, 47164 (47164)
- AAON Duct Temperature Sensor 12in Probe (G051250)
- GATES PolarSeal II A/C Hose Fitting (G46591-1008)
- Motormite Automotive Heating & Air Conditioning Parts