Shop All Automotive Heating & Air Conditioning Parts
Motormite
Defroster Vent Dashboard Air V, 57954
Mfr # 57954
Zoro # G3649700
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Width 4-1/4 in
- Length 22 in
- Material Plastic
- Depth 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 57954
- Zoro # G3649700
- UPC # 885484622357
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Width | 4-1/4 in |
Length | 22 in |
Depth | 1-1/2 in |
Details
Color | Beige |
Material | Plastic |
Number Of Slats | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBREN FRONT SES 03-19 EXPRESS/SAVANA 3500/4500 (GMFG45)
- BALDWIN FILTERS Fuel Filter, 8-7/8 x 3-11/16 x 8-7/8 In (BF1394-SP)
- A & I PRODUCTS Quick Disconnect Pin Repair Kit 1" x1" x3" (A-W339107)
- CARRAND Heavy Duty Wash Brush Head Only, 10" Wide (CRD93111)
- MOTORMITE Heater Hose Connectors-3/8 In Hose X 1/4 (56355)
- MOTORMITE DEFROSTER HOSE-3 IN DIAMETER (96006)
- BOSCH Service Coupler Low-Side (Blue) (Ac1234-6) (18122)
- FOUR SEASONS SUPER DUTY ELECTRIC FAN 9 MP PUSHER (37137)
- FOUR SEASONS Adapter Roto To #10M Ac Fitting, 12780 (12780)
- STANDARD IGNITION A/C Compressor Clutch Relay, Ry-610 (RY-610)
- FOUR SEASONS Engine Coolant Water Outlet And Thermost, 86230 (86230)
- Motormite Automotive Heating & Air Conditioning