Shop All Automotive Heating & Air Conditioning Parts
Motormite
DEFROSTER HOSE-3 IN DIAMETER
Mfr # 96006
Zoro # G302145413
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Material Steel
- Inside Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 96006
- Zoro # G302145413
- UPC # 30000000000000
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Length | 72 in |
Inside Diameter | 3 in |
Details
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTK Ballast Resistor, 6R1002 (6R1002)
- QUICKCABLE Mini Fuse Tab Adapter, PK10 (169147-2010)
- RAYMARINE Axiom7 - 7" MFD Chartplotter (E70363)
- BALDWIN FILTERS Filter, Spin-On, Biodiesl/Diesel, 6-23/32"L (BF46156)
- MOTORMITE Heater Hose Connectors-3/8 In Hose X 1/4 (56355)
- FJC Pag Oil, Dye, 46 Viscosity, 1 qt. (2494)
- UNIVERSAL AIR COND Rv Drier, Rd9972C (RD9972C)
- STANDARD IGNITION Blower Motor Re, Ru-389 (RU-389)
- UNIVERSAL AIR COND Filter Drier Dessicant Bag Kit, Rd10973Bc (RD10973BC)
- FOUR SEASONS Fitting Ac Fitting, 17766 (17766)
- UNIVERSAL AIR COND Jeep 94-87 Wra Drier, Rd3178C (RD3178C)
- Motormite Automotive Heating & Air Conditioning