Shop All Interior Panels & Components
Motormite
Dashboard Compartment Latch, 74375
Mfr # 74375
Zoro # G100419006
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-5/8 in
- Color Silver, Black
- Material Plastic
- Depth 11/16 in
- Number Of Mounting Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 74375
- Zoro # G100419006
- UPC # 885484466050
- Country of Origin Unknown
- Category Interior Panels & Components
Dimensions
Width | 2-5/8 in |
Depth | 11/16 in |
Pin Length | 1-1/8 in |
Details
Color | Silver, Black |
Material | Plastic |
Number Of Mounting Holes | 4 |
Number Of Pins | 1 |
Pin Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE PRODUCTS OF AMERICA Injector-Seat Cleaning Kit, 15" L, SS (8090S)
- ZEREX G-48 Antifreeze, 55 gal., Drum (874078)
- ZEROSTART Replacement Cord - 18/3 Hpn 60 in. (3600100)
- A & I PRODUCTS CabCAM Camera, S Series John Deere Combine 5" x4" x3" (A-MC110S)
- MOTORMITE Radio Knob Assortment, 76849 (76849)
- MOTORMITE Tuner/Volume Knob, 76891 (76891)
- MOTORMITE Center Console Latch, 74930 (74930)
- MOTORMITE Radio Knob Assortment, 76873 (76873)
- MOTORMITE Instrument Cluster Upgrade Kit- Aqua W/, 10-0107B (10-0107B)
- MOTORMITE A Pillar Trim Panel With Grab Handle Lef, 97631 (97631)
- SPEC-D TUNING 88-91 Honda Civic/Crx C Pillar Bar (SCP-CV88)
- Motormite Automotive Interior Accessories