Shop All Cotter Pins
Motormite
Cotter Pins-3/32 In X 2 In (M2.4 X 51Mm), 44498
Mfr # 44498
Zoro # G2725411
product price: $1.79
/ea
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch and Metric
- Pin Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 44498
- Zoro # G2725411
- UPC # 37495444989
- Country of Origin Unknown
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch and Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, M4-0.70, Plain Brass, 10 Inserts (EZ-400-M4)
- ZORO SELECT 7/8"-9 Low Carbon Steel Plain Finish Square Nut - Regular, 5 pk. (U11120.087.0001)
- ZORO SELECT Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 25 PK (U30577.050.0001)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 5, Black Oxide, 7/16 in Ht, 50 PK (N01120.050.0002)
- MOTORMITE HAIR PIN ASSORTMENT-UNIVERSAL (93036)
- MOTORMITE COTTER PIN ASSORTMENT 3X-1/16 X 1/2 1/16 (13422)
- MIDWEST FASTENER 1/8" x 2" Zinc Plated Steel Cotter Pins 100PK (04029)
- ZORO SELECT Cotter Pin, 3.5mmDx25mm L, Steel, PK50 (M39350.035.0025)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx1-1/8" L, PK100 (WWG-BPXZ-2306)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx3" L, PK10 (U39350.031.0300)
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx3" L, PK25 (WWG-CPHZ-056)
- Motormite Cotter Pins