Shop All Cotter Pins
Motormite
COTTER PIN ASSORTMENT 3X-1/16 X 1/2 1/16
Mfr # 13422
Zoro # G702171562
product price: $3.65
/ea
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Steel
- Pin Dia. 1/16 in, 1/8 in
- Fastener Length 1/2 in, 1 in, 1-1/2 in, 2 in
- Fastener Finish Zinc Plated
- Type Anchor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 13422
- Zoro # G702171562
- UPC # 37495134224
- Country of Origin Unknown
- Category Cotter Pins
Dimensions
Pin Dia. | 1/16 in, 1/8 in |
Fastener Length | 1/2 in, 1 in, 1-1/2 in, 2 in |
Details
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Type | Anchor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (U01062.037.0200)
- ZORO SELECT Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-10GX1.0D)
- MAZE NAILS Roofing Nail, 3-1/2 in L, 16D, Steel, Hot Dipped Galvanized Finish (T4491A530)
- GRIP-RITE Wood Screw, #9, 3 in, Zinc Yellow Flat Head Torx Drive (3GCS1)
- MOTORMITE HAIR PIN ASSORTMENT-UNIVERSAL (93036)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/8" L, PK100 (U39350.009.0125)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx5/8" L, PK100 (2UJR6)
- MIDWEST FASTENER 1/16" x 3/8" Zinc Plated Steel Cotter Pins 140PK (930187)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx15/16" L, PK100 (WWG-BP-2102)
- ZORO SELECT Cotter Pin, HammLock, 5/32Dx1-1/2" L, PK100 (U39351.015.0150)
- ZORO SELECT Cotter Pin, 5mmDx71mm L, Steel, PK25 (M39350.050.0071)
- Motormite Cotter Pins