Shop All Automotive Wires & Cables
Motormite
Control Cables With 1 In Chrome Knob 6 F Multi Purpose C, 55196
Mfr # 55196
Zoro # G3262004
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 6 ft
- Knob Diameter 1 in
- Activation Method Push-Pull
- Cable Diameter 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 55196
- Zoro # G3262004
- UPC # 30037495551961
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Length | 6 ft |
Knob Diameter | 1 in |
Cable Diameter | 3/16 in |
Thread Size | 3/8"-24 |
Details
Color | Gray |
Activation Method | Push-Pull |
Knob Material | Metal |
Housing Material | Metal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS Surfacing Spoon (1024)
- KOHLER Plug Spark 12Mm Rfi (14 132 11-S)
- BALDWIN FILTERS Fuel Filter, 2-3/4 x 3-7/32 x 2-3/4 In (PF59810)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2.75 Oz., PK50 (P275)
- MOTORMITE 16-14 GAUGE MALE QUICK DISCONNECT BLUE (85251)
- MOTORMITE Lighter Socket Cigarette Light, 56458 (56458)
- MOTORMITE 20-16 Gauge Female Metri-Pack 280 Series Technician Term, 85339 (85339)
- MOTORMITE Electrical Sockets-3-Wire Full-Size Turn Socket Assembly, 85898 (85898)
- MOTORMITE 20-10 Gauge 70 Piece Butt Connector Kit Terminal Assort, 87503 (87503)
- MOTORMITE 2-Wire Low Profile Back-Up And Cornering Socket Assembly, 85866 (85866)
- ATP Accelerator Cable, Y-178 (Y-178)
- Motormite Automotive Wires & Cables