Shop All Automotive Wires & Cables
Motormite
CONTROL CABLES WITH 1 IN BLACK KNOB 7 FT
Mfr # 55208
Zoro # G102201562
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 ft
- Housing Material Chrome
- Wire Diameter 1/16 in
- Knob Diameter 1 in
- Thread Size 3/8"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 55208
- Zoro # G102201562
- UPC # 30000000000000
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Length | 7 ft |
Wire Diameter | 1/16 in |
Knob Diameter | 1 in |
Thread Size | 3/8"-24 |
Details
Housing Material | Chrome |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Taper Bearing Cup, Lm29710 (LM29710)
- TIE DOWN MARINE Chain-Safety Bow, #81201 (81201)
- CURT BALL MOUNT STL 8in. 5000# (45890)
- TIMBREN SUSPENSION ENHANCEMENT SYSTEM (NRTTNA)
- MOTORMITE 22-18 Gauge Butt Audio Terminal Red Butt Connector, 84510 (84510)
- MOTORMITE 22-10 Gauge 100 Piece Terminal Kit W/ Cr Terminal Assort, 85691 (85691)
- MOTORMITE Lighter Socket Cigarette Light, 56458 (56458)
- MOTORMITE Electrical Sockets-3-Wire Full-Size Turn Socket Assembly, 85898 (85898)
- MOTORMITE 2-Wire Rear Stop/Tail/Turn Metal Socket Assembly, 85887 (85887)
- MOTORMITE Control Cables With 1 In Chrome Knob 6 F Multi Purpose C, 55196 (55196)
- STANDARD IGNITION Park & Turn Signal Socket Connector, S-694 (S-694)
- Motormite Automotive Wires & Cables