Shop All Automotive Wires & Cables
Motormite
CONTROL CABLES WITH 1-3/4 IN CHROME KNOB
Mfr # 55203
Zoro # G602201789
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 6 ft
- Knob Material Plastic
- Knob Diameter 1-3/4 in
- Wire Diameter 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 55203
- Zoro # G602201789
- UPC # 30000000000000
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Length | 6 ft |
Knob Diameter | 1-3/4 in |
Wire Diameter | 1/16 in |
Thread Size | 7/16"-20 |
Details
Color | Gray |
Knob Material | Plastic |
Housing Material | Metal |
Activation Method | Push-Pull |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Starter, STRND PMGR, 16kW12 Volt, CCW, 13Tooth Pinion (17825N)
- BANDO Auto Serpentine Belt, 12Pk1600 (12PK1600)
- SPEC-D TUNING Ford F150 Tail Lights- All Black Housing With Clear Lens 18-20 (LT-F15018JMLED-TM)
- EXTREME MAX Extreme Max 3006.8342.4 BoatTector Stainless Steel Bolt-Type Chain Shackle - 5/16", 4-Pack (3006.8342.4)
- MOTORMITE Electrical Sockets-2-Wire Halogen Low Be Headlight Socke, 85813 (85813)
- MOTORMITE CONTROL CABLES WITH 1 IN BLACK KNOB 7 FT (55208)
- MOTORMITE REMOTE CONTROL CABLES-7/8 IN X 5 FEET .0 (55103)
- MOTORMITE Silicone Cavity Plug Gm Weather Pack Ser, 85309 (85309)
- MOTORMITE 22-10 Gauge 175 Piece Terminal Kit Terminal Assort, 85694 (85694)
- MOTORMITE Electrical Sockets-1-Wire 1/2 In Instrum Instrument Pane, 85835 (85835)
- DORMAN Parking Brake Cable, C95548 (C95548)
- Motormite Automotive Wires & Cables