Shop All Control & Idler Arms
Motormite
CONTROL ARM BOLT REPLACEMENT
Mfr # 14983
Zoro # G402198029
product price: $7.05
/ea
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Length 3-11/16 in
- Material Carbon Steel
- Bolt Grade Grade 10.9
- Thread Type Coarse
- Thread Length 2-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 14983
- Zoro # G402198029
- UPC # 885000000000
- Country of Origin Unknown
- Category Control & Idler Arms
Dimensions
Length | 3-11/16 in |
Thread Length | 2-1/16 in |
Details
Material | Carbon Steel |
Bolt Grade | Grade 10.9 |
Head Type | Hex |
Thread Type | Coarse |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Microfiber Wax Applicator/Blue - 5" X 3.75" (35M)
- SKF Shaft Seal, 1-1/4 x 1-11/16 x 1/4", CRW1, NBR (12336)
- LANG TOOLS Ford Ignition Module Wrench (FM-720A)
- D-A LUBRICANT CO PennGrade Synthetic Blend Motor Oil SAE 5W20 - 6 Gallon Bag-in-a-Box (62715)
- DORMAN Suspension Control Arm Bushing - Rear Lower, 523-275 (523-275)
- URO PARTS Front Right E36 W/ Replaceable Full Meta Control Arm, 31126758514 (31126758514)
- DORMAN Suspension Control Arm/Ball Joint Assembly-Front Left Upper, 520-171 (520-171)
- SUPERLIFT BUSH KIT CNTRL ARMS DG 2500/3500 10-13 (4680-1)
- SKYJACKER STEERING ARM 69-87GMC/CHEVY (CA100)
- DORMAN Suspension Control Arm and Ball Joint Assembly, 520-555 (520-555)
- MOTORCRAFT Link, Mef216 (MEF216)
- Motormite Shocks & Struts and Components