Shop All Suspension Hardware & Components
Motormite
CONTROL ARM BOLT REPLACEMENT
Mfr # 14974
Zoro # G902110996
original price:
$30.51
11% off
new price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Head
- Length 4-3/8 in, 4 in
- Material Steel
- Bolt Grade Grade 10.9
- Thread Length 1-3/8 in, 2-5/16 in
- Thread Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 14974
- Zoro # G902110996
- UPC # 885000000000
- Country of Origin Unknown
- Category Suspension Hardware & Components
Dimensions
Length | 4-3/8 in, 4 in |
Thread Length | 1-3/8 in, 2-5/16 in |
Details
Material | Steel |
Head Type | Hex |
Bolt Grade | Grade 10.9 |
Thread Type | Fine |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA PREMIUM Fuel Tank, VW5A (VW5A)
- WEATHERTECH FloorLiners HP Floor Mats, 445731IM (445731IM)
- TECNIQ Fender Sidemarker Light Wire Guide Chrome (TQ S90-0C00-1)
- SEA DOG Aluminum Cleat(Countersunk)-8, #046108-1 (046108-1)
- MOTORMITE Automatic Shifter Bushing-O.D. 0.525 In Automatic Trans, 74040 (74040)
- MOTORMITE Shift Linkage Bushing Replacement, 14055 (14055)
- MOTORMITE Tailgate/Liftgate Striker Bushing Assort, 38424 (38424)
- MOTORMITE Control Arm Bolt Kit, 14890 (14890)
- TERAFLEX JT: FALCON SP2 2.1 MONOTUBE SHOCKS (2-3.5" LIFT) – ALL 4 (14-02-21-400-200)
- MONROE Duracrush Suspension Bushing Kit (RS972)
- SUPERSPRINGS SPRING RUBBER HELPER KIT Air Spring Frame Mount 1000 Pounds Load Capacity Not To Exceed The Gross (SSR-209-40)
- Motormite Shocks & Struts and Components