Shop All Suspension Hardware & Components
Motormite
Control Arm Bolt Replacement, 14885
Mfr # 14885
Zoro # G5267782
original price:
$24.01
9% off
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Length 2-13/16 in, 3-5/8 in, 4-3/16 in
- Material Carbon Steel
- Thread Length 1-13/16 in, 2-1/4 in, 3 in
- Flange Diameter 1-3/8 in
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 14885
- Zoro # G5267782
- UPC # 885484556300
- Country of Origin Unknown
- Category Suspension Hardware & Components
Dimensions
Length | 2-13/16 in, 3-5/8 in, 4-3/16 in |
Thread Length | 1-13/16 in, 2-1/4 in, 3 in |
Flange Diameter | 1-3/8 in |
Details
Material | Carbon Steel |
Thread Type | Coarse |
Head Type | Hex |
Bolt Grade | Grade 10.9 |
Number Of Nuts | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE 35 Series, LED, Yellow Rectangular, 2 Diode, Marker Clearance Light, P2, 2 Screw, Fit 'N Forget M/C (35200Y3)
- STROMBERG CARLSON REPLACEMENT HANDRAIL FOR EHS-103-R (5113-HR)
- AUTOTEXT HEAVY DUTY DIN Wiper Arm, 20"-24" Radial (200760)
- KFI Plow Markers (105640)
- MOTORMITE Tailgate/Liftgate Striker Bushing Assort, 38424 (38424)
- MOTORMITE Automatic Shifter Bushing-O.D. 0.525 In Automatic Trans, 74040 (74040)
- MOTORMITE Shift Linkage Bushing Replacement, 14055 (14055)
- MOTORMITE Control Arm Bolt Kit, 14890 (14890)
- MOTORMITE CONTROL ARM BOLT REPLACEMENT (14974)
- MOOG Suspension Control Arm Bushing - Rear At Knuckle (Upper), K200174 (K200174)
- MOOG Radius Arm Bushing Kit Chassis - Front, K80006 (K80006)
- Motormite Shocks & Struts and Components