Shop All Suspension Hardware & Components
Motormite
Control Arm Bolt Replacement, 14884
Mfr # 14884
Zoro # G5268062
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Length 4-3/8 in
- Material Steel
- Flange Diameter 1-1/8 in
- Number Of Nuts 2
- Bolt Grade Grade 10.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 14884
- Zoro # G5268062
- UPC # 885484555556
- Country of Origin Unknown
- Category Suspension Hardware & Components
Dimensions
Length | 4-3/8 in |
Flange Diameter | 1-1/8 in |
Thread Length | 2-5/16 in, 2-3/8 in |
Details
Material | Steel |
Head Type | Hex |
Number Of Nuts | 2 |
Bolt Grade | Grade 10.9 |
Thread Type | Fine |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Glass Polish E3, Silicon Free, 1L (PE3-1L)
- CAFRAMO Ultimate 757 24V 2-Speed 7" Fan - Direct Wire - White (757CA24WBX)
- WALKER PRODUCTS Carburetor Repair Kit, 15323C (15323C)
- GATES Truck & Bus V-Belt, Tr30652 (TR30652)
- MOTORMITE Control Arm Bolt Kit, 14890 (14890)
- MOTORMITE Tailgate/Liftgate Striker Bushing Assort, 38424 (38424)
- MOTORMITE CONTROL ARM BOLT REPLACEMENT (14974)
- MOTORMITE Automatic Shifter Bushing-O.D. 0.525 In Automatic Trans, 74040 (74040)
- MOTORMITE Shift Linkage Bushing Replacement, 14055 (14055)
- TIMBREN 05-13 F250/F350 SUPER DUTY 4WD CAB/CHASSIS FRONT SUSPENSION ENHANCEMEN (FF350SDC)
- MOOG Suspension Stabilizer Bar Link - Front, K80043 (K80043)
- Motormite Suspension Hardware & Components