Shop All Suspension Hardware & Components
Motormite
Control Arm Bolt Kit, 14890
Mfr # 14890
Zoro # G5266358
product price: $11.09
/ea
$11.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Length 3-15/16 in
- Material Carbon Steel
- Flange Diameter 1 in
- Bolt Grade Grade 10.9
- Thread Length 1-9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 14890
- Zoro # G5266358
- UPC # 885484559974
- Country of Origin Unknown
- Category Suspension Hardware & Components
Dimensions
Length | 3-15/16 in |
Flange Diameter | 1 in |
Thread Length | 1-9/16 in |
Details
Material | Carbon Steel |
Head Type | Hex |
Bolt Grade | Grade 10.9 |
Thread Type | Coarse |
Number Of Nuts | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL B39 Tie Rod Spreader (32039)
- REFRESH Air Freshener, Diffuser, Fresh Linen, PK2 (RMD201-2AME)
- BUYERS PRODUCTS Rubber Wheel Chock 8x6x5 Inch (WC1468A)
- ILC Replacement for GE General Electric G.E 12761 replacement light bulb lamp, 10PK (12761 GE GENERAL ELECTRIC G.E)
- MOTORMITE Shift Linkage Bushing Replacement, 14055 (14055)
- MOTORMITE Automatic Shifter Bushing-O.D. 0.525 In Automatic Trans, 74040 (74040)
- MOTORMITE Tailgate/Liftgate Striker Bushing Assort, 38424 (38424)
- MOTORMITE CONTROL ARM BOLT REPLACEMENT (14974)
- ARNOTT Air Suspension Compressor, P-2134 (P-2134)
- ACDELCO Pitman Arm, 45C10001 (45C10001)
- ICON VEHICLE DYNAMICS 05-UP TACO/07-UP TUNDRA/16-UP TITAN XD DELTA JOINT KIT (614550)
- Motormite Shocks & Struts and Components