Shop All Suspension Hardware & Components
Motormite
Control Arm Bolt Kit, 14859
Mfr # 14859
Zoro # G5269401
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Length 4-5/8 in
- Material Carbon Steel
- Bolt Grade Grade 10.9
- Thread Length 2-3/8 in, 2-5/16 in
- Thread Size M14-1.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 14859
- Zoro # G5269401
- UPC # 885484560611
- Country of Origin Unknown
- Category Suspension Hardware & Components
Dimensions
Length | 4-5/8 in |
Thread Length | 2-3/8 in, 2-5/16 in |
Thread Size | M14-1.50 |
Flange Diameter | 1-1/8 in |
Details
Material | Carbon Steel |
Bolt Grade | Grade 10.9 |
Head Type | Hex |
Number Of Nuts | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLOM KLOM: Car Locks Face Cap Plate Removal Tool Pliers (KLOM-CLFCT)
- SUR&R Heat Shield Sleeve, Gray, 60" L (14005)
- WAGNER BRAKES Severeduty Disc Pad Set, Sx1565 (SX1565)
- SUPER LUBE 1 gal Jug, Hydraulic Oil, 46 ISO Viscosity, 75W SAE (53040)
- MOTORMITE Shift Linkage Bushing Replacement, 14055 (14055)
- MOTORMITE CONTROL ARM BOLT REPLACEMENT (14974)
- MOTORMITE Automatic Shifter Bushing-O.D. 0.525 In Automatic Trans, 74040 (74040)
- MOTORMITE Tailgate/Liftgate Striker Bushing Assort, 38424 (38424)
- MOTORMITE Control Arm Bolt Kit, 14890 (14890)
- KYB Suspension Strut Cartridge, 365006 (365006)
- ASTRO PNEUMATIC Universal Ball Joint Separator (78911)
- Motormite Shocks & Struts and Components