Shop All Automotive Clutch Parts
Motormite
Clutch Pedal Linkage Bushing, 74014
Mfr # 74014
Zoro # G5652091
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.44 in
- Length 3/4 in
- Material Plastic
- Features Flanged
- Outside Diameter 0.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 74014
- Zoro # G5652091
- UPC # 30037495740143
- Country of Origin Unknown
- Category Automotive Clutch Parts
Dimensions
Inside Diameter | 0.44 in |
Length | 3/4 in |
Outside Diameter | 0.49 in |
Details
Material | Plastic |
Features | Flanged |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Impact Sockets, Off-Road Budd (30149)
- DONALDSON Duramax Filter (P170949)
- SEA-DOG Sea-Dog 079710 Weldable Bow Light (079710)
- BLUE SEA SYSTEMS Blue Sea Systems 5139-BSS MAXI Fuse - 40 Amp (5139-BSS)
- MOTORMITE Clutch Adjuster With Mechanical Linkage, 14555 (14555)
- MOTORMITE Clutch Return Springs-Lgt-17 In C.D-3/4 Clutch Pedal Sp, 29003 (29003)
- MOTORMITE Clutch Return Springs Assortment, 29004 (29004)
- MOTORMITE Ball Stud Thread Size 13/16-16 Length 1. Clutch Pivot Ba, 14556 (14556)
- DAYTON Clip (H060466-001)
- TIMKEN Clutch Release Bearing, 614014 (614014)
- PERFORMANCE TOOL Fly Wheel Turner, W80510 (W80510)
- Motormite Clutch Parts & Components