Shop All Drivetrain Tools
Motormite
Clutch Alignment Tool Splines 24 Outer D, 14501
Mfr # 14501
Zoro # G5593267
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Number Of Splines 24
- Input Shaft Diameter 11/16 in
- Spline Diameter 1 in
- Nose Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 14501
- Zoro # G5593267
- UPC # 30037495145016
- Country of Origin Unknown
- Category Drivetrain Tools
Dimensions
Input Shaft Diameter | 11/16 in |
Spline Diameter | 1 in |
Nose Diameter | 5/8 in |
Details
Material | Plastic |
Number Of Splines | 24 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Abrasive Mod Med Cut (M0116)
- SHURFLO BAIT SENTRY1100 Magnetic Drive Livewell Pump (1700-021-030)
- RACOR Repl Kit Wif Sensor Amplifier (RK30880E)
- C.E. SMITH Fender, 7 in. x 20 in. x 6 in., Round (17700G)
- OTC U Joint Remover Tool, Heavy-Duty (7490)
- PERFORMANCE TOOL Inner Tie Rod Tool, W83027 (W83027)
- S&G TOOL AID Tire Tread Depth Gage (65140)
- POWERBUILT Transmission Stop-Off Tool (940376)
- POWERBUILT Clutch Pilot Tool Set SAE/Mm Kit21 (648649)
- OEMTOOLS Automotive U-Joint Puller (24539)
- BOSCH 1/2" Drive U-Joint Remover Tool (7490)
- Motormite Service & Shop Tools