Shop All Other Small Engine Parts
Motormite
Clip Nut-U Threaded -M8-1.25 X 13/16 In Clip/Spring Nut, 45415
Mfr # 45415
Zoro # G2133114
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type U-Threaded
- Color Black
- Material Steel
- Thread Hand Right
- Thread Size M8-1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 45415
- Zoro # G2133114
- UPC # 37495454155
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Thread Size | M8-1.25 |
Details
Type | U-Threaded |
Color | Black |
Material | Steel |
Thread Hand | Right |
Thread Type | Coarse |
SAE or Metric | Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Scoop Shovel, Polypropylene Blade, 42 in L Polypropylene Handle (92803)
- GARDENCONTROL Green Thumb 7 Pattern Medium Duty Metal Rear Trigger Nozzle (GA798057)
- MIDWEST CANVAS 18 x 36 Ft. Extra Heavy (MW1836EHVY)
- EZ VANE EZ Vane EZ1110-RF Rooster Bird Weathervane with Roof Mount (EZ1110-RF)
- MOTORMITE Trim Screw-Chrome Sems Head-10-16 X 1 In, 45585 (45585)
- MOTORMITE Self Tapping Screw-1/4-14 X 3/4 In, 45554 (45554)
- MOTORMITE Trim Screw-Chrome Sems Head-10-16 X 3/4,45584 (45584)
- MOTORMITE Nut Flange M10-1.50 Motormite, 45874 (45874)
- MOTORMITE Clip Nut-Wide Panel-M6-1.0 Clip/Spring Nut, 45426 (45426)
- MOTORMITE TAILGATE HINGE KIT-LEFT AND RIGHT (38640)
- MTD Pulley-Double 44 (756-3115)
- Motormite Other Small Engine Parts