Shop All Automotive Body Clips
Motormite
CLIP NUT-U-STYLE-1/4-20 IN
Mfr # 45412
Zoro # G202187551
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type U-Style
- Material Steel
- Color Black
- Thread Type Coarse
- Thread Hand Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 45412
- Zoro # G202187551
- UPC # 37495454124
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Thread Size | 1/4 in |
Details
Type | U-Style |
Material | Steel |
Color | Black |
Thread Type | Coarse |
Thread Hand | Right |
SAE or Metric | SAE |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polishing Pad, Curved Edge, 7-1/2 In (12U069)
- ZEP 5 Gal. Vehicle Wash & Wax Pail, Pink, Wash and Shine (1041582)
- MR. GASKET T-BAR WING NUTS 5 TAL (9820)
- ECCO Flood Light, LED, 2-13/64" D (EW2102)
- MOTORMITE Bolt Body 3/8-16X1-1/2 (45597)
- MOTORMITE Clip Nut Kit-U-Type-M6-1.0 Clip/Spring Nut, 45411 (45411)
- MOTORMITE Nut Nylon Rectangle Ford, 45530 (45530)
- MOTORMITE CLIP NUT ASSORTMENT-UNIVERSAL U NUTS J N (45382)
- MOTORMITE JACK NUT (45820)
- MOTORMITE FENDER LINER RETAINER (45718)
- DISCO Nissan Retainer Assortment, 565 pcs. (8695)
- Motormite Automotive Body Clips