Shop All Other Small Engine Parts
Motormite
Clip Nut-M8-1.25 Clip/Spring Nut, 45819
Mfr # 45819
Zoro # G2163698
original price:
$7.22
7% off
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clip Nut
- Color Black
- Material Steel
- Thread Hand Right
- Thread Size M8-1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 45819
- Zoro # G2163698
- UPC # 37495458191
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Thread Size | M8-1.25 |
Details
Type | Clip Nut |
Color | Black |
Material | Steel |
Thread Hand | Right |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Cleat Rope Nickel 6In (N223-347)
- CHAPIN Nozzle Poly Adj (6-6003)
- MTD Tire-Tiller Ag (734-0808A)
- CONTINENTAL Garden Hose, 1" ID x 50 ft., Black, Standards: FDA, 3-A, USDA (CWH100-50-G)
- MOTORMITE Nut Flange M10-1.50 Motormite, 45874 (45874)
- MOTORMITE Self Tapping Screw-1/4-14 X 3/4 In, 45554 (45554)
- MOTORMITE Clip Nut-Wide Panel-M6-1.0 Clip/Spring Nut, 45426 (45426)
- MOTORMITE Trim Screw-Chrome Sems Head-10-16 X 3/4,45584 (45584)
- MOTORMITE Trim Screw-Chrome Sems Head-10-16 X 1 In, 45585 (45585)
- MOTORMITE Clip Nut-U Threaded -M8-1.25 X 13/16 In Clip/Spring Nut, 45415 (45415)
- MTD Muffler Gasket (753-05670)
- Motormite Other Small Engine Parts