Shop All Automotive Body Clips
Motormite
CLIP NUT ASSORTMENT-UNIVERSAL U NUTS J N
Mfr # 45382
Zoro # G702187556
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type J-Style, Flat
- Material Steel
- Color Black
- SAE or Metric SAE
- Thread Hand Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 45382
- Zoro # G702187556
- UPC # 37495453820
- Country of Origin Unknown
- Category Automotive Body Clips
Dimensions
Thread Size | 1/8 in, 3/16 in |
Details
Type | J-Style, Flat |
Material | Steel |
Color | Black |
SAE or Metric | SAE |
Thread Hand | Right |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Seat, Back Cushion, Gray Vinyl 19" x17" x5" (A-87741863)
- SUNBELT Fuel Line Fitting, Straight, 1/8" pt. - 1/4" Nipple 1.5" x3.65" x1" (A-B1SB1345)
- BUYERS PRODUCTS 2 Inch Heavy-Duty Ball Mount 6 Inch Drop x 9-3/8 Long Tube Black For 1 Inch Hole (1803058)
- BUYERS PRODUCTS 100 Gallon Square Storage Tank - 38x30x29 Inch (82123929)
- MOTORMITE Clip Nut-U-Type. No. 10 X 13/32 In Clip/Spring Nut, 45407 (45407)
- MOTORMITE PUSH NUT ASSORTMENT-2 EACH 1/83/161/43/8 (13441)
- MOTORMITE Nut Nylon Rectangle Ford, 45530 (45530)
- MOTORMITE Panel Trim Retainer-Interior-Universal, 45491 (45491)
- MOTORMITE FENDER LINER RETAINER (45718)
- MOTORMITE CLIP NUT-J-STYLE-NO. 8 X 3/8 IN PANEL RA (45404)
- DISCO Metric Push On Retainer Assrtmnt, 108 PCS (8195)
- Motormite Automotive Body Clips