Shop All Hex Head Cap Screws
Motormite
Class 8.8, M8-1.25 Hex Head Cap Screw, Steel, 1-1/4 in L
Mfr # 44210
Zoro # G2114442
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M8-1.25
- Fastener Length 1-1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 44210
- Zoro # G2114442
- UPC # 37495442107
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Item | Hex Head Cap Screw |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 1-1/2 in L, 10 ga, Galvanized, Full Round Head, 35 Degrees (PT-MC14815G-1M)
- ZORO SELECT #4-40 Mil Spec Socket Head Cap Screw, Passivated Steel, 1/2 in Length, 5 PK (NAS1352N04-8)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3457-773)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 40 mm L, 4 PK (932947)
- MOTORMITE Grade 5, 3/8"-16 Hex Head Cap Screw, Steel (44259)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 25 PK (U51010.037.0225)
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (N04360.087.0400)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (U04104.050.0200)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 10 mm L, 100 PK (M04110.060.0010)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 25 PK (U01200.050.0125)
- HILLMAN Hex Head Cap Screw, Zinc Plated 10 in L (54144)
- Motormite Hex Head Cap Screws