Shop All Hex Head Cap Screws
Motormite
Class 8.8, M6-1.00 Hex Head Cap Screw, Steel
Mfr # 44228
Zoro # G2119071
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 44228
- Zoro # G2119071
- UPC # 37495442282
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Details
Item | Hex Head Cap Screw |
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 141 PK (09778)
- MIDWEST FASTENER 5/16"-18 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54750)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.087.7200)
- ZORO SELECT Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51108.019.0001)
- MOTORMITE Grade 5, 3/8"-16 Hex Head Cap Screw, Steel (44259)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (N01000.025.0075)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (N04100.031.0200)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (U04110.037.0200)
- PRIME-LINE Hex Bolts 5/16in-18 X 2-1/2in A307 Grade A Zinc Plated Steel 50PK (9059144)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in L, 10 PK (U51007.050.0225)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (U04104.050.0175)
- Motormite Hex Head Cap Screws