Shop All Hex Head Cap Screws
Motormite
Class 8.8, M5-0.80 Hex Head Cap Screw, Steel
Mfr # 44194
Zoro # G2153484
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M5-0.80
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 44194
- Zoro # G2153484
- UPC # 37495441940
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M5-0.80 |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Item | Hex Head Cap Screw |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, 7/8"-9 (3532-7/8K)
- ZORO SELECT Set Screw, ST, M8 x 1mm, Cup, 10mm, PK100 (M07852.080.0010)
- DISCO Flat Washer, Fits Bolt Size 3/8" Zinc Yellow Finish (11818PK)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (N04360.050.0200)
- MOTORMITE Grade 5, 3/8"-16 Hex Head Cap Screw, Steel (44259)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (U01200.025.0050)
- HILLMAN 3/8"-16 Hex Head Cap Screw, 6 in L (190213)
- ZORO SELECT Class 8.8, M16-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 35 mm L, 25 PK (M01250.160.0035)
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U08200.062.0250)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 50 PK (N04100.031.0175)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/4 in L, 25 PK (U51000.025.0325)
- Motormite Hex Head Cap Screws