Shop All Hex Head Cap Screws
Motormite
Class 8.8, M10-1.50 Hex Head Cap Screw, Steel, 1-1/2 in L
Mfr # 44222
Zoro # G2127900
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Fastener Length 1-1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 44222
- Zoro # G2127900
- UPC # 37495442220
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Item | Hex Head Cap Screw |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/18"-16 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54765)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 10-32 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (944746-100)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel 100 PK (H4275)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (U04104.050.0200)
- MOTORMITE Grade 5, 3/8"-16 Hex Head Cap Screw, Steel (44259)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L (U04360.101.1000)
- ZORO SELECT Class 10.9, M27-3.00 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 5 PK (M04100.270.0180)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK (M04110.120.0050)
- MIDWEST FASTENER 7/16"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 4 PK (68046)
- ZORO SELECT Class 8.8, M10-1.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M01071.100.0040)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 50 PK (M01210.140.0035)
- Motormite Hex Head Cap Screws