Shop All Rubber Hoses & Lines
Motormite
CARBURETOR PRE-HEATER HOSE-2 IN X 28 IN-
Mfr # 96034
Zoro # G902176930
original price:
$14.81
7% off
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Color Black
- Length 28 in
- Material Aluminum, Paper
- Attachment Method Clamp-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 96034
- Zoro # G902176930
- UPC # 30000000000000
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 2 in |
Length | 28 in |
Details
Hose Color | Black |
Material | Aluminum, Paper |
Attachment Method | Clamp-On |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Mudflap, Rubber, Extra HD, Blk, 24" x 36", PK2, 2 PK (B36LXP)
- PAGID BRAKES Disc Brake Pad, 355014331 (355014331)
- ILC Replacement for Eiko 41310 replacement light bulb lamp (41310 EIKO)
- MILES LUBRICANTS 5 gal. Pail, Anti-Wear Hydraulic Fluid, 68 ISO Viscosity (M001001103)
- MOTORMITE Vacuum Tubing Y Tee Connector Assortment, 47354 (47354)
- MOTORMITE Soft Elbow Vacuum Tubing Connector Assor, 47431 (47431)
- MOTORMITE 1/8 X 1/8 In Soft Vacuum Tubing Elbow Vacuum Connecto, 47409 (47409)
- MOTORMITE 3/16 In X 3 Ft Hard Black Vacuum Multi P Tubing, 47419 (47419)
- MOTORMITE 3/16 In Hard Vacuum Tubing Connector Vacuum Connecto, 47311 (47311)
- MOTORMITE 1/8 In Soft Black Vacuum Tubing Connecto Vacuum Connecto, 47428 (47428)
- DETROIT FLEX DEFENSE Silicone Coolant Hose, Blue, 5"x36" (5581-500X36)
- Motormite Rubber Hoses & Accessories