Shop All Engine Specialty Tools
Motormite
CAMSHAFT RETAINER BOLT
Mfr # 74114
Zoro # G702152547
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Length 3-5/16 in
- Material Steel
- Bolt Grade Grade 10.9
- Thread Size M10-1.50
- Thread Length 23 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 74114
- Zoro # G702152547
- UPC # 889000000000
- Country of Origin Unknown
- Category Engine Specialty Tools
Dimensions
Length | 3-5/16 in |
Thread Size | M10-1.50 |
Thread Length | 23 mm |
Head Size | 11/16 in |
Details
Material | Steel |
Bolt Grade | Grade 10.9 |
Head Type | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR NMEA 2000 Blanking Cap - Male (270112)
- BIOBOR Diesel Fuel Biocide, 1 gal. (BBJUG01US)
- WESTWARD Dual Foot Tire Press Gauge, 0 to 160 psi (2HKX2)
- LUCAS OIL Heavy Duty 80W-90 Gear Oil, 32 oz. (10043)
- MOTORMITE Electrical Tester-In-Line Spark Plug Che, 86579 (86579)
- OTC Cylinder Liner Remover (5875)
- MSD IGNITION CAP (8437)
- MSD IGNITION CAP/ROTOR KIT CHEVY V8 HEI (84335)
- MOTIVE PRODUCTS Classic British Adapter (1110-MTV)
- ALLIED INTERNATIONAL Parts Tray, Magnetic, 6" (39982)
- STAR ASIA O-Ring And Hook Scribe Set (17702)
- Motormite Service & Shop Tools