Shop All Chassis
Motormite
CAMBER ADJUSTMENT BOLT
Mfr # 13993
Zoro # G002424092
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Material Steel
- Includes Nut
- Thread Length 1-1/2 in
- Thread Type Coarse
- Bolt Length 4-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | 1-1/2 in |
Bolt Length | 4-3/8 in |
Details
Material | Steel |
Includes | Nut |
Thread Type | Coarse |
Head Type | Hex |
Number Of Nuts | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINN KOTA Minn Kota MKR-US2-16 Lowrance 9-Pin TotalScan ADP f/TI2 HDS (1850276)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11327 (11327)
- JIF MARINE JIF Marine DMT4-11 4 Step Gunwale 11 in. Hook Boat Ladder - Stainless Steel (DMT4-11)
- TECHNIDOT Fitting, DOT, Compression, Union, 5/8" (DOT62C-10)
- MOTORMITE Rack And Sector Gear Kit-With Tilt Wheel, 83211 (83211)
- MOOG Connecting Tie Rod, Ds1439 (DS1439)
- MOOG CHASSIS PRODUCTS Moog Ds1452S Steering Tie Rod End Adjusting Sleeve (DS1452S)
- MOOG Steering Tie Rod End - Right Outer, ES2077RT (ES2077RT)
- MOOG CHASSIS PRODUCTS Alignment Camber/Toe Kit, K100399 (K100399)
- GMB U-Joint 880,250-1400 (250-1400)
- HITACHI 07-12 Nissan Altima Inner Tie Rod, Tri0006 (TRI0006)
- Motormite Chassis