Shop All Brake Calipers
Motormite
CALIPER BRACKET BOLT
Mfr # 14009
Zoro # G902075486
original price:
$10.40
9% off
new price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Material Steel
- Length 40 mm
- Bolt Grade Grade 10.9
- Thread Size M16
- Thread Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 14009
- Zoro # G902075486
- UPC # 10000000000000
- Country of Origin Unknown
- Category Brake Calipers
Dimensions
Length | 40 mm |
Thread Size | M16 |
Thread Length | 40 mm |
Details
Material | Steel |
Bolt Grade | Grade 10.9 |
Head Type | Hex |
Thread Type | Medium |
Number Of Bolts | 2 |
SAE or Metric | Metric |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 LED PrizmIi, Bezel, Red, REF8, 4"X6" (468RBZ-75)
- SUR&R Brake Line Tubing, 25 ft. L, Copper Nickel (BR-EZ100)
- BUSHWACKER 30 FT EDGE TRIM (000042-01)
- LISLE FRONT HUB & KNUCKLE SEPARATOR (LI39300)
- MOTORMITE BRAKE CALIPER BRACKET BOLTS (14990)
- CROWN AUTOMOTIVE Caliper Seal Kit, #J8133852 (J8133852)
- CENTRAL TOOLS Drum/Rotor Adapter Kit Plus Caliper, 3K30 (CEN3K301)
- DORMAN Disc Brake Caliper Bracket Mounting Bolt - Front, 13898 (13898)
- RAYBESTOS BRAKE CALIPER & BRACKET (FRC12881N)
- URO PARTS Brake Caliper Guide Bushing Kit (34216869617)
- CROWN AUTOMOTIVE 1977-78 Cj-5/Cj-7 Brake Caliper Rebuild Kit (J8125534)
- Motormite Automotive Brakes