Shop All Engine Components
Motormite
Bumper Bolt With Nuts -Stainless Steel-1 Bumper Bolt Kit, 45370
Mfr # 45370
Zoro # G2841024
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Nuts
- Material Steel
- Length 1-1/2 in
- Thread Type Coarse
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 45370
- Zoro # G2841024
- UPC # 30037495453708
- Country of Origin Unknown
- Category Engine Components
Dimensions
Length | 1-1/2 in |
Thread Size | 1/2"-13 |
Details
Includes | Nuts |
Material | Steel |
Thread Type | Coarse |
SAE or Metric | SAE |
Head Type | Round |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER PALL HC7400SUP4H Replacement/Interchange Spin-On Filter (MF0058048)
- BALDWIN FILTERS Hydraulic/Fuel Filter, 2-9/16 x 2-7/8 In (PF945)
- SEA-DOG Add-A-Snap - White - 4" (299204W-1)
- OIL EATER 1 Gal. Fleet Wash Concentrate Bottle, Colorless, Bottle (ATW1G70001)
- MOTORMITE Oil Drain Plug Magnetic 1/2-20 S.O. Head Eng Oil Drain P, 65205 (65205)
- MOTORMITE DOUBLE OVERSIZE OIL DRAIN PLUG M12X1.75 (65410)
- MOTORMITE Bumper Bolt W/ Nuts-1/2-13 X 1-3/4 In Bumper Bolt Kit, 45793 (45793)
- MOTORMITE Copper Drain Plug Gasket Fits 1/2Do M14 Eng Oil Drain P, 65268 (65268)
- MOTORMITE Oil Pan Bolts 1/4-20 Head Size 5/16 Eng Oil Pan Bol, 45655 (45655)
- MOTORMITE CRANKCASE VENT TO AIR CLEANER (46007)
- ZEROSTART Starting Fluid Kit - 24V, 6Cc, Ez Mount (8203962)
- Motormite Engine Components