Shop All Fuel Lines & Hoses
Motormite
Breather Hose-Connects The Pvc To The Me, 46071
Mfr # 46071
Zoro # G9332439
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Attachment Method Clamp-On, Push-On
- Outlet Outside Diameter 0.79 in
- Inlet Outside Diameter 0.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 46071
- Zoro # G9332439
- UPC # 30037495578197
- Country of Origin Unknown
- Category Fuel Lines & Hoses
Dimensions
Outlet Outside Diameter | 0.79 in |
Inlet Outside Diameter | 0.79 in |
Details
Material | Rubber |
Attachment Method | Clamp-On, Push-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 88-14 LESABRE/REGAL/RENDEZVOUS/AVALANCHE/AVALANCHE 1500/2500/CAVALIER/ (80004)
- PERFORMANCE TOOL 3 Stone Brake Hone 27/32-2 In Brake Cylinder, W80631 (W80631)
- LISLE Brake Spring Washer Tool (47400)
- KINEDYNE Transport Chain, 6600 Lb, 16 Ft x 3/8 In. (10038-16BXGRA)
- MOTORMITE 1/4 In 5/16 In And 3/8 In Brass Tee Conn Fuel Hose Tee, 55109 (55109)
- MOTORMITE Fuel Hose Clamp Kit, 90099 (90099)
- MOTORMITE FUEL INJECTOR HOSE CLAMPS-RANGE 9/16 TO (55172)
- ACDELCO Pipe Asm-Fuel Rtn, 15733144 (15733144)
- SPECTRA PREMIUM Fuel Filler Hose, FNH109 (FNH109)
- PERFORMANCE TOOL 25 Ft. X 1/4 In Recoil Air Hose Air Hose-Recoil, M602P (M602P)
- GLOBETECH MANUFACTURING ABS, Coil Electric, 7Way, 12 Lead, 15ft., Grn (GT3301)
- Motormite Fuel Lines & Hoses