Shop All Brake Pads
Motormite
Brake Pedal Replacement Pad, 20788
Mfr # 20788
Zoro # G4233541
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 1/2 in
- Length 3-11/16 in
- Width 2-5/8 in
- Attachment Method Push-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 20788
- Zoro # G4233541
- UPC # 885484284418
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Length | 3-11/16 in |
Width | 2-5/8 in |
Details
Material | Rubber |
Thickness | 1/2 in |
Attachment Method | Push-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Starter, STRND PLGR 12V 9T CW, 09kW12 Volt, CW, 9Tooth Pinion (18414N)
- DONALDSON Air Filter, Primary Obround Powercore, P608533 (P608533)
- WALKER EXHAUST EXHAUST PIPE (55723)
- VELVAC Hex, Reducer Nipple, 1/2" to 1/4" Pipe (018026)
- MOTORMITE Accelerator Pedal Pad Kit (20759)
- MOTORMITE ACCELERATOR PEDAL PAD (20701)
- MOTORMITE BRAKE AND CLUTCH PEDAL PAD (20780)
- MOTORMITE BRAKE PEDAL PAD (20773)
- BOSCH QuietCast Brake Pads -BC1508 (BC1508)
- AKEBONO EURO Akebono EUR1613 Euro Ultra Premium Ceramic Pads (EUR1613)
- TOOL TIME HB557F545 Legacy Break Pad - Rear (TO3591466)
- Motormite Brake Pads