Shop All Brake Pads
Motormite
Brake Pedal Pad Replacement, 20744
Mfr # 20744
Zoro # G4225062
original price:
$19.06
28% off
new price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Attachment Method Push-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 20744
- Zoro # G4225062
- UPC # 30037495207448
- Country of Origin Unknown
- Category Brake Pads
Details
Material | Rubber |
Color | Black |
Attachment Method | Push-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Fuel Tubing, 3/8" Outside dia., 25 ft. L (K010)
- AUTOBEST 04-08 Nissan Altima-Endeavor 2.5-3.5L Value Fuel Pump, F4556A (F4556A)
- ORALITE Reflective Tape, W 2 In, Red/White (18811)
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 14 Inch Shank (RT25814)
- MOTORMITE BRAKE AND CLUTCH PEDAL PAD (20780)
- MOTORMITE Accelerator Pedal Pad Kit (20759)
- MOTORMITE ACCELERATOR PEDAL PAD (20701)
- MOTORMITE BRAKE PEDAL PAD (20773)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1084H (BE1084H)
- WAGNER BRAKES Ceramic Disc Pad Set, Zd785 (ZD785)
- RAYBESTOS Raybestos Brake Pad Set, Eht1057H (EHT1057H)
- Motormite Automotive Brakes