Shop All Brake Pads
Motormite
Brake Pedal Pad Replacement, 20089
Mfr # 20089
Zoro # G4220302
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Length 2 in
- Width 3-7/8 in
- Thickness 1/2 in
- Attachment Method Push-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 20089
- Zoro # G4220302
- UPC # 885484913608
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Length | 2 in |
Width | 3-7/8 in |
Details
Material | Rubber |
Thickness | 1/2 in |
Attachment Method | Push-On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 8 x 12-1/2 Inch Forged Steel Outrigger With Mounting Brackets (B23515)
- BUYERS PRODUCTS Buyers Products Square Head Set Screw Comes In Two Sizes To Fit Your Drive Shaft Set Screw Needs. (34)
- SATCO 300W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3104)
- MILTON INDUSTRIES 1/4" NPT Female Long Handle Chuck (1471)
- MOTORMITE BRAKE AND CLUTCH PEDAL PAD (20780)
- MOTORMITE ACCELERATOR PEDAL PAD (20701)
- MOTORMITE BRAKE PEDAL PAD (20773)
- MOTORMITE Accelerator Pedal Pad Kit (20759)
- DORMAN Brake Pedal Pad, 20722 (20722)
- POWERSTOP Z23 EVOLUTION BRAKE KIT (K091)
- RAYBESTOS Raybestos Brake, EHT376 (EHT376)
- Motormite Brake Pads