Shop All Brake Lines
Motormite
Brake Hose Washer-Id 7/16 In Od 11/16 In Brake Hydraulic, 66269
Mfr # 66269
Zoro # G9345547
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Natural
- Thickness 1/16 in
- Inside Diameter 7/16 in
- Outside Diameter 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 66269
- Zoro # G9345547
- UPC # 30037495662698
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Inside Diameter | 7/16 in |
Outside Diameter | 11/16 in |
Details
Item | Washer |
Material | Copper |
Color | Natural |
Thickness | 1/16 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHLE Exhaust Manifold Gasket, MS17846 (MS17846)
- LISLE COMBINATION BRAKE LINING GUAGE SET (LI81850)
- BLUE SEA SYSTEMS 11001 e-Series Battery Switch w/Alternator Field Disconnect-3-Position (11001)
- LISLE RELAY PRO 12-24V RELAY TESTER (LI60150)
- PERFORMANCE TOOL Brake Bleeder Hose, W170C (W170C)
- ILC Chevrolet/Chevy Suburban 1500 Exc. RPO Code JL4 (active Brake Control) Year 2004 Brake Line KIT (SUBURBAN 1500 EXC. RPO CODE JL4 (ACTIVE BRAKE CON)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 51, BL-551 (BL-551)
- DYNAMIC FRICTION CO Brake Hose, 350-47449 (350-47449)
- SUNSONG Brake Hydraulic Hose, 2203738 (2203738)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Rear, 13912 (13912)
- AGS Poly-Armour Brake Line Coil and Tube Nut Kit, 3/8 x 25 (PAC-625K)
- Motormite Brake Lines