Shop All Brake Accessories
Motormite
BRAKE HOSE WASHER ASSORTMENT
Mfr # 66250
Zoro # G802048511
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Material Copper
- Finish Zinc Plated
- Inside Diameter 7/16 in
- Outside Diameter 11/16 in
- Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 66250
- Zoro # G802048511
- UPC # 37495662505
- Country of Origin Unknown
- Category Brake Accessories
Dimensions
Inside Diameter | 7/16 in |
Outside Diameter | 11/16 in |
Details
Type | Flat |
Material | Copper |
Finish | Zinc Plated |
Thickness | 1/16 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Tire Sealant Refill Cartridge, 2-1/2" L (10179)
- GREENFIELD Greenfield 2116-W PVC Coated Anchor Chain - White, 5/16" x 5' (2116-W)
- SHURHOLD Replacement 5" Dual Action Polisher Backing Plate (3130)
- A & I PRODUCTS Disc, Clutch Driven 6" x6" x1" (A-3125322R2)
- MOTORMITE DRUM BRAKE SHOE GUIDE - (13896)
- MOTORMITE BRAKE HOSE CONNECTING BOLT (13947)
- MOTORMITE BRAKE LINE RETAINING CLIPS (13987)
- VELVAC Hex, Reducer Nipple, 1/2" to 1/4" Pipe (018026)
- AGS Fuel Line Quick Connect, 2 pcs (FLRQ130) (FLRQ-130)
- TRAMEC Fitting, Air Brake, Bulk Pkg, 3/8, 3/8 (31302)
- VELVAC Comp Fitting-3/8" Plug, 5 pcs. (016116)
- Motormite Automotive Brakes