Shop All Brake Accessories
Motormite
BRAKE HOSE CONNECTING BOLT
Mfr # 13947
Zoro # G502048583
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Type Banjo
- Thread Size 3/8"-24
- Length 1-1/8 in
- Hex Size 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 13947
- Zoro # G502048583
- UPC # 37495139472
- Country of Origin Unknown
- Category Brake Accessories
Dimensions
Thread Size | 3/8"-24 |
Length | 1-1/8 in |
Hex Size | 9/16 in |
Details
Type | Banjo |
Head Type | Hex |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGALIFT 3 Tons Hybrid Service Jack 19" Max. Lifting H., 4" Min. Lifting H (26033)
- RCA BIG BUTTON UNVRSL REMOTE (RCR414BHE)
- STAMPEDE 12-12 TACOMA SMOKE VP BUGSHIELD (2323-2)
- TRUFUEL Ethanol-Free 2-Cycle 50:1 Engineered Fuel and Oil 32 oz (6525638)
- MOTORMITE DRUM BRAKE SHOE GUIDE - (13896)
- MOTORMITE BRAKE LINE RETAINING CLIPS (13987)
- VELVAC Push-Lock, 90 deg., Elbow, 1/4"x1/4" (016444)
- VELVAC Air Brake, Compression Nut, 1/2" (011025)
- VELVAC Pogo Stk, Enc Sprg, Znc&Yel, 40"W/Hldr (581101-5)
- VELVAC 15' Coiled Nylon Air Hose - Service (022027)
- VELVAC Linkage, Adjustable, 034131 (034131)
- Motormite Automotive Brakes