Shop All Brake Accessories
Motormite
BRAKE HOSE BOLTS M10-1.5 X 24.4MM
Mfr # 13936
Zoro # G402048515
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Banjo
- Thread Size M10-1.50
- Length 24 mm
- Material Copper
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 13936
- Zoro # G402048515
- UPC # 30000000000000
- Country of Origin Unknown
- Category Brake Accessories
Dimensions
Thread Size | M10-1.50 |
Length | 24 mm |
Hex Size | 11 mm |
Details
Type | Banjo |
Material | Copper |
Finish | Zinc |
Head Type | Hex Flanged |
Bolt Grade | Grade 8.8 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKRACK LIGHT BRKT, 16X7IN BASE, CENTER MOUNT (91002REC)
- PETERSON MANUFACTURING LED CLEARANCE LIGHT (M215A)
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 20, PA-420 (PA-420)
- PYLE 5.25" Marine Speaker Pair, PLMRS5W (PLMRS5W)
- MOTORMITE BRAKE HOSE CONNECTING BOLT (13947)
- MOTORMITE DRUM BRAKE SHOE GUIDE - (13896)
- MOTORMITE BRAKE LINE RETAINING CLIPS (13987)
- VELVAC Air Brake, Nylon, Tube Sleeve, 1/4" (016340)
- AGS Brass Brake Line Plug, 3/16 (3/8-24 I), 1/bag (BLF-60B)
- AGS Brass Adapter, Female(5/8-18 Inverted), Male(1/2-20 Inverted), 1/card (BLF-18C)
- AGS PS Short Nut 9/16-18, 1/Bag (PSR-023)
- Motormite Brake Accessories