Motormite

Brake Caliper Bracket Bolts, 14991


product price: $7.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Hex Head
  • Length 1-7/8 in
  • Material Steel
  • Thread Diameter 1/2 in
  • Thread Type Fine
  • Thread Length 1-1/8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 1-7/8 in
Thread Diameter 1/2 in
Thread Length 1-1/8 in

Details

Material Steel
Head Type Hex
Thread Type Fine
Bolt Grade Grade 10.9

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.