Shop All Brake Calipers
Motormite
BRAKE CALIPER BRACKET BOLTS
Mfr # 14990
Zoro # G002048137
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Material Steel
- Includes Nuts; Washers
- Length 2-1/8 in
- Thread Type Coarse
- Thread Diameter 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Motormite
- MFR # 14990
- Zoro # G002048137
- UPC # 885000000000
- Country of Origin Unknown
- Category Brake Calipers
Dimensions
Length | 2-1/8 in |
Thread Diameter | 9/16 in |
Thread Length | 1-5/8 in |
Details
Material | Steel |
Includes | Nuts; Washers |
Thread Type | Coarse |
Bolt Grade | Grade 10.9 |
Head Type | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Attwood Tsunami MK2 Manual Bilge Pump - T800 - 800 GPH & 12V (5608-7)
- GEARWRENCH 8 Piece SAE/Metric Stud Removal Set (41760D)
- PHOENIX Left-Hand Stud Extender, 1 1/8 x 1.4 In (PN1418LTX)
- ELECTRONIC SPECIALTIES AUTOMATIC DIGITAL BATTERY TESTER (ES706)
- ATD TOOLS ATD Tools ATD-5165 18 Pc. Disc Brake Caliper Tool Set (ATD-5165)
- WILWOOD Wilwood WLD140-0261-BD Forged Dynalite Rear Drag Brake Kit - Drilled Rotor; Black Anodize Caliper (WLD140-0261-BD)
- DORMAN Disc Brake Caliper Bolt Kit - Front, 13894 (13894)
- ASTRO PNEUMATIC Brake Caliper Spreader Press, 78610 (AST78610)
- DORMAN Disc Brake Caliper Bracket Mounting Bolt - Rear, 14010 (14010)
- RAYBESTOS Disc Brake Caliper And Bracket Assembly, FRC11698N (FRC11698N)
- DORMAN Dorman 14961 Disc Brake Caliper Bracket Mounting Bolt (14961)
- Motormite Automotive Brakes