Shop All Brake Calipers
Motormite
BRAKE CALIPER BRACKET BOLTS
Mfr # 14963
Zoro # G202048104
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Includes Washers
- Length 2-5/16 in
- Material Steel
- Bolt Grade Grade 10.9
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Motormite
- MFR # 14963
- Zoro # G202048104
- UPC # 885000000000
- Country of Origin Unknown
- Category Brake Calipers
Dimensions
Length | 2-5/16 in |
Thread Length | 1-5/8 in |
Thread Diameter | 9/16 in |
Details
Includes | Washers |
Material | Steel |
Bolt Grade | Grade 10.9 |
Thread Type | Coarse |
Head Type | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLETTE Airlette BSA-2 Snap-In Vent Deluxe (BSA-2)
- WESTWARD Lug, 1/0ga, 1/2 In, Copper, Crimp/Solder, PK2 (23YZ03)
- VELVAC Push-Lock, 90 deg., Elbow, 3/8"x1/4" (016464)
- CURT Cnnctr Mntng Bracket for 7-Way RV Blade (57206)
- MOTORMITE BRAKE CALIPER BRACKET BOLTS (14990)
- PERFORMANCE TOOL Digital Caliper 0-6 In (150Mm) Caliper-Digital, W80152 (W80152)
- RAYBESTOS Ford E-150 08-13 Pin/Key Clip, H15258 (H15258)
- CENTRIC PARTS Phenolic Caliper Piston, 145.64001 (145.64001)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG $BRAKE CALIPER PRESS (KH277)
- SG TOOL AID Disc Brake Caliper Brush (17380)
- POWERSTOP RED POWDER COATED PERFORMANCE CALIPERS (S5044)
- Motormite Automotive Brakes